Zoro Homepage

C192M-30X51 Metric Keyless Locking Assembly

  • Mfr # C192M-30X51

  • Zoro # G6789334


product price: $71.39
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
30 mm
Overall Length
37.4 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C192M-30X51
Zoro #
G6789334
UPC #
044861060254
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
30 mm
Overall Length
37.4 mm
Outside Dia. (mm)
51
Bolt Size
M6 x 20
Outside Dia. Tolerance
+/-0.003
Overall Length (mm)
37.4
Shaft Dia. Tolerance
+/-0.003
Shaft Dia. (mm)
30
Outside Dia.
51 mm
Outside Diameter
51 mm
Outside Diameter Tolerance
+/-0.003
Screw Thread Size
M6 x 20
For Bore Diameter
30 mm
Overall Width
37.4 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
4,850 ft-lb
Finish
Zinc Plated
Transmissible Torque (Ft.-Lbs.)
4850
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Thrust (Lbs.)
8,207
Type
C192 Series
Hub Contact Pressure (PSI)
8,674
Locking Bolt Quantity
6
Material
Steel
Maximum Transmitted Torque
4,850 ft-lb
System of Measurement
Metric
Flange Type
Flanged
Hub Contact Pressure
8,674 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 51 mm, Overall Width 37.4 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 8,674 psi, Maximum Transmitted Torque 4,850 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.