C192M-38X60.5 Metric Keyless Locking Assembly

  • Mfr # C192M-38X60.5

  • Zoro # G6415184


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
38 mm
Overall Length
50 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C192M-38X60.5
Zoro #
G6415184
UPC #
044861060315
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
38 mm
Overall Length
50 mm
Shaft Dia. (mm)
38
Outside Dia. Tolerance
+/-0.003
Bolt Size
M6 x 20
Shaft Dia. Tolerance
+/-0.003
Outside Dia. (mm)
60.5
Outside Dia.
60.5 mm
Overall Length (mm)
50
Overall Width
50 mm
For Bore Diameter
38 mm
Screw Thread Size
M6 x 20
Outside Diameter
60.5 mm
Outside Diameter Tolerance
+/-0.003

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
8,187 ft-lb
Locking Bolt Quantity
8
Transmissible Thrust (Lbs.)
10,943
Hub Contact Pressure (PSI)
6,517
Finish
Zinc Plated
Transmissible Torque (Ft.-Lbs.)
8187
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C192 Series
Material
Steel
System of Measurement
Metric
Hub Contact Pressure
6,517 psi
Maximum Transmitted Torque
8,187 ft-lb
Flange Type
Flanged

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 50 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 6,517 psi, Maximum Transmitted Torque 8,187 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.