Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C193E-075 Keyless Locking Assembly

  • Mfr # C193E-075

  • Zoro # G0210738


product price: $58.39
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.313
Overall Length
0.964 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C193E-075
Zoro #
G0210738
UPC #
044861046593
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.313
Overall Length
0.964 in
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (In.)
0.964
Overall Length (mm)
24.5
Outside Dia. Tolerance
+0/-.002 in
Bolt Size
M4 x 14
Outside Dia.
1.313 in
Shaft Dia. (In.)
0.75
For Bore Diameter
3/4 in
Overall Width
0.964 in
Screw Thread Size
M4 x 14
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
1 5/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
Material - Bushings
Steel
Transmissible Torque
103 ft-lb
Transmissible Torque (Ft.-Lbs.)
103
Locking Bolt Quantity
6
Transmissible Thrust (Lbs.)
3,285.931
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
24,622.044
Type
C193 Series
Flange Type
Flanged
Standards
ROHS
Maximum Transmitted Torque
103 ft-lb
System of Measurement
Inch
Hub Contact Pressure
24,622.044 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 5/16 in, Overall Width 0.964 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 24,622.044 psi, Maximum Transmitted Torque 103 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.