Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C193E-087 Keyless Locking Assembly

  • Mfr # C193E-087

  • Zoro # G0210729


product price: $57.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
For Shaft Dia. - Bushings
7/8 in
Outside Dia. (In.)
1.563
Overall Length
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C193E-087
Zoro #
G0210729
UPC #
044861046609
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
7/8 in
Outside Dia. (In.)
1.563
Overall Length
1.181 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
0.875
Overall Length (mm)
30
Bolt Size
M5 x 18
Outside Dia.
1.563 in
Overall Length (In.)
1.181
Screw Thread Size
M5 x 18
For Bore Diameter
7/8 in
Overall Width
1.181 in
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
1 9/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
Material - Bushings
Steel
Transmissible Torque
192 ft-lb
Finish
Oil Dipped
Locking Bolt Quantity
6
Agency Compliance
RoHS
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Thrust (Lbs.)
5,277.405
Transmissible Torque (Ft.-Lbs.)
192
Material
Steel
Type
C193 Series
Hub Contact Pressure (PSI)
27,070.343
System of Measurement
Inch
Maximum Transmitted Torque
192 ft-lb
Flange Type
Flanged
Standards
ROHS
Hub Contact Pressure
27,070.343 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 9/16 in, Overall Width 1.181 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 27,070.343 psi, Maximum Transmitted Torque 192 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.