Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C193M-19 Metric Keyless Locking Assembly

  • Mfr # C193M-19

  • Zoro # G0210607


product price: $53.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
For Shaft Dia. - Bushings
19 mm
Outside Dia. (In.)
1.313
Overall Length
24.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C193M-19
Zoro #
G0210607
UPC #
044861046746
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
19 mm
Outside Dia. (In.)
1.313
Overall Length
24.5 mm
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (mm)
24.5
Outside Dia.
1.313 in
Overall Length (In.)
0.964
Bolt Size
M4 x 14
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (mm)
19
Shaft Dia. (In.)
0.748
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
19 mm
Overall Width
24.5 mm
Outside Diameter
1 5/16 in
Screw Thread Size
M4 x 14

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
Material - Bushings
Steel
Transmissible Torque
102 ft-lb
Material
Steel
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
24,686.839
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C193 Series
Locking Bolt Quantity
6
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
3,285.931
Transmissible Torque (Ft.-Lbs.)
102
Maximum Transmitted Torque
102 ft-lb
System of Measurement
Metric
Standards
ROHS
Flange Type
Flanged
Hub Contact Pressure
24,686.839 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 19 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 5/16 in, Overall Width 24.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 24,686.839 psi, Maximum Transmitted Torque 102 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.