Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C193M-24 Metric Keyless Locking Assembly

  • Mfr # C193M-24

  • Zoro # G0210570


product price: $55.39
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
For Shaft Dia. - Bushings
24 mm
Outside Dia. (In.)
1.688
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C193M-24
Zoro #
G0210570
UPC #
044861046784
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
24 mm
Outside Dia. (In.)
1.688
Overall Length
30 mm
Shaft Dia. (mm)
24
Outside Dia. Tolerance
+0/-.002 in
Bolt Size
M5 x 18
Shaft Dia. (In.)
0.945
Overall Length (mm)
30
Overall Length (In.)
1.181
Outside Dia.
1.688 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Diameter Tolerance
+0/-.002 in
Overall Width
30 mm
For Bore Diameter
24 mm
Screw Thread Size
M5 x 18
Outside Diameter
1 11/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
Material - Bushings
Steel
Transmissible Torque
277 ft-lb
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C193 Series
Hub Contact Pressure (PSI)
33,424.354
Transmissible Torque (Ft.-Lbs.)
277
Locking Bolt Quantity
8
Material
Steel
Agency Compliance
RoHS
Transmissible Thrust (Lbs.)
7,036.54
Maximum Transmitted Torque
277 ft-lb
System of Measurement
Metric
Flange Type
Flanged
Standards
ROHS
Hub Contact Pressure
33,424.354 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 24 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 11/16 in, Overall Width 30 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 33,424.354 psi, Maximum Transmitted Torque 277 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.