Zoro Homepage

C193M-25 Metric Keyless Locking Assembly

  • Mfr # C193M-25

  • Zoro # G7029008


product price: $61.15
/ea

Key Features

Outside Dia.
1.688 in
Application
Single-taper, self-centering design with mounting flange for use in through-bored components. Mounted component remains fixed axially during installation.
Material
Steel
Rated Torque
3463 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C193M-25
Zoro #
G7029008
UPC #
44861046807
Country of Origin
Italy

Dimensions

Outside Dia.
1.688 in

Details

Application
Single-taper, self-centering design with mounting flange for use in through-bored components. Mounted component remains fixed axially during installation.
Material
Steel
Rated Torque
3463 in-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.