Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C193M-35 Metric Keyless Locking Assembly

  • Mfr # C193M-35

  • Zoro # G0210528


product price: $59.19
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
For Shaft Dia. - Bushings
35 mm
Outside Dia. (In.)
2.125
Overall Length
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C193M-35
Zoro #
G0210528
UPC #
044861046852
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
35 mm
Outside Dia. (In.)
2.125
Overall Length
33 mm
Shaft Dia. (In.)
1.378
Outside Dia.
2.125 in
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
33
Shaft Dia. (mm)
35
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M5 x 18
Overall Length (In.)
1.299
Overall Width
33 mm
Screw Thread Size
M5 x 18
For Bore Diameter
35 mm
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
2 1/8 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
Material - Bushings
Steel
Transmissible Torque
505 ft-lb
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
25,309.152
Agency Compliance
RoHS
Transmissible Thrust (Lbs.)
8,795.675
Type
C193 Series
Material
Steel
Finish
Oil Dipped
Transmissible Torque (Ft.-Lbs.)
505
Locking Bolt Quantity
10
Flange Type
Flanged
System of Measurement
Metric
Maximum Transmitted Torque
505 ft-lb
Hub Contact Pressure
25,309.152 psi
Standards
ROHS

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 1/8 in, Overall Width 33 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 25,309.152 psi, Maximum Transmitted Torque 505 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.