Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C200E-100 Keyless Locking Assembly

  • Mfr # C200E-100

  • Zoro # G0210476


product price: $52.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
1 in
Outside Dia. (In.)
1.969
Overall Length
1.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200E-100
Zoro #
G0210476
UPC #
044861075890
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 in
Outside Dia. (In.)
1.969
Overall Length
1.024 in
Overall Length (mm)
26
Bolt Size
M6 x 18
Shaft Dia. (In.)
1
Overall Length (In.)
1.024
Outside Dia.
1.969 in
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
1 in
Overall Width
1.024 in
Screw Thread Size
M6 x 18
Outside Diameter
1 31/32 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
Material - Bushings
Steel
Transmissible Torque
28 ft-lb
Material
Steel
Transmissible Torque (Ft.-Lbs.)
28
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
31,812.698
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
8,026.881
Type
C200 Series
Agency Compliance
RoHS
Locking Bolt Quantity
9
System of Measurement
Inch
Standards
ROHS
Hub Contact Pressure
31,812.698 psi
Flange Type
None
Maximum Transmitted Torque
28 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 31/32 in, Overall Width 1.024 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,812.698 psi, Maximum Transmitted Torque 28 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.