Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C200E-168 Keyless Locking Assembly

  • Mfr # C200E-168

  • Zoro # G0210397


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
1 11/16 in
Outside Dia. (In.)
2.953
Overall Length
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200E-168
Zoro #
G0210397
UPC #
044861075715
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 11/16 in
Outside Dia. (In.)
2.953
Overall Length
1.26 in
Bolt Size
M8 x 22
Overall Length (mm)
32
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
1.688
Overall Length (In.)
1.26
Outside Dia.
2.953 in
Shaft Dia. Tolerance
+0/-.002 in
For Bore Diameter
1 11/16 in
Screw Thread Size
M8 x 22
Outside Diameter Tolerance
+0/-.002 in
Overall Width
1.26 in
Outside Diameter
2 15/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
Material - Bushings
Steel
Transmissible Torque
115 ft-lb
Locking Bolt Quantity
12
Material
Steel
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
19,706.205
Transmissible Torque (Ft.-Lbs.)
115
Type
C200 Series
Hub Contact Pressure (PSI)
39,339.771
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Agency Compliance
RoHS
Maximum Transmitted Torque
115 ft-lb
System of Measurement
Inch
Standards
ROHS
Hub Contact Pressure
39,339.771 psi
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 39,339.771 psi, Maximum Transmitted Torque 115 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.