Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C200E-293 Keyless Locking Assembly

  • Mfr # C200E-293

  • Zoro # G0210239


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
2 15/16 in
Outside Dia. (In.)
4.528
Overall Length
1.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200E-293
Zoro #
G0210239
UPC #
044861075968
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 15/16 in
Outside Dia. (In.)
4.528
Overall Length
1.496 in
Overall Length (In.)
1.496
Shaft Dia. (In.)
2.938
Overall Length (mm)
38
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia.
4.528 in
Bolt Size
M10 x 25
Outside Dia. Tolerance
+0/-.002 in
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
2 15/16 in
Outside Diameter
4 33/64 in
Screw Thread Size
M10 x 25
Overall Width
1.496 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
Material - Bushings
Steel
Transmissible Torque
373 ft-lb
Type
C200 Series
Material
Steel
Locking Bolt Quantity
14
Hub Contact Pressure (PSI)
34,948.441
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
373
Finish
Oil Dipped
Agency Compliance
RoHS
Transmissible Thrust (Lbs.)
36,569.105
Hub Contact Pressure
34,948.441 psi
System of Measurement
Inch
Maximum Transmitted Torque
373 ft-lb
Flange Type
None
Standards
ROHS

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.496 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 34,948.441 psi, Maximum Transmitted Torque 373 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.