C200M-260x325 Metric Keyless Locking Assembly

  • Mfr # C200M-260X325

  • Zoro # G7026278


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
12.795 in
Rated Torque
104699 ft-lbs
Application
Double-taper, non-self-centering design for use in counter-bored components. Mounted component remains fixed axially during installation.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200M-260X325
Zoro #
G7026278
UPC #
44861087602
Country of Origin
Italy

Dimensions

Outside Dia.
12.795 in

Details

Rated Torque
104699 ft-lbs
Application
Double-taper, non-self-centering design for use in counter-bored components. Mounted component remains fixed axially during installation.
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.