Zoro Homepage

C200M-30x55 Metric Keyless Locking Assembly

  • Mfr # C200M-30X55

  • Zoro # G0210150


product price: $59.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
30 mm
Outside Dia. (In.)
2.165
Overall Length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200M-30X55
Zoro #
G0210150
UPC #
044861075869
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
30 mm
Outside Dia. (In.)
2.165
Overall Length
26 mm
Overall Length (mm)
26
Shaft Dia. (In.)
1.181
Shaft Dia. (mm)
30
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M6 x 18
Outside Dia.
55 mm
Outside Dia. (mm)
55
Overall Length (In.)
1.024
Outside Dia. Tolerance
+0/-.002 in
Screw Thread Size
M6 x 18
Outside Diameter
55 mm
For Bore Diameter
30 mm
Overall Width
26 mm
Outside Diameter Tolerance
+0/-.002 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
Material - Bushings
Steel
Transmissible Torque
37 ft-lb
Finish
Oil Dipped
Type
C200 Series
Transmissible Torque (Ft.-Lbs.)
37
Hub Contact Pressure (PSI)
29,927.501
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Locking Bolt Quantity
10
Agency Compliance
RoHS
Transmissible Thrust (Lbs.)
8,918.757
Standards
ROHS
Hub Contact Pressure
29,927.501 psi
Flange Type
None
Maximum Transmitted Torque
37 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type None, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 26 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 29,927.501 psi, Maximum Transmitted Torque 37 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.