Zoro Homepage

C200M-40x65 Metric Keyless Locking Assembly

  • Mfr # C200M-40X65

  • Zoro # G0210117


product price: $70.29
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
40 mm
Outside Dia. (In.)
2.559
Overall Length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200M-40X65
Zoro #
G0210117
UPC #
044861075692
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
40 mm
Outside Dia. (In.)
2.559
Overall Length
26 mm
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (In.)
1.024
Shaft Dia. (In.)
1.575
Bolt Size
M6 x 18
Outside Dia. (mm)
65
Outside Dia.
65 mm
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
26
Shaft Dia. (mm)
40
Outside Diameter
65 mm
Screw Thread Size
M6 x 18
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
40 mm
Overall Width
26 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
Material - Bushings
Steel
Transmissible Torque
68 ft-lb
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C200 Series
Transmissible Thrust (Lbs.)
12,486.259
Locking Bolt Quantity
14
Material
Steel
Transmissible Torque (Ft.-Lbs.)
68
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
31,423.876
Flange Type
None
System of Measurement
Metric
Standards
ROHS
Hub Contact Pressure
31,423.876 psi
Maximum Transmitted Torque
68 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 40 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 26 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 31,423.876 psi, Maximum Transmitted Torque 68 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.