Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C405E-137 Keyless Locking Assembly

  • Mfr # C405E-137

  • Zoro # G6426533


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
1 3/8 in
Outside Dia. (In.)
2.362
Overall Length
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C405E-137
Zoro #
G6426533
UPC #
044861075579
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 3/8 in
Outside Dia. (In.)
2.362
Overall Length
2.362 in
Outside Dia.
2.362 in
Bolt Size
M6 x 45
Overall Length (In.)
2.362
Outside Dia. Tolerance
+0.002 in
Shaft Dia. Tolerance
-0.002
Shaft Dia. (In.)
1.375
Outside Diameter
2 23/64 in
Screw Thread Size
M6 x 45
Outside Diameter Tolerance
+0.002 in
Overall Width
2.362 in
For Bore Diameter
1 3/8 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
1,005 ft-lb
Locking Bolt Quantity
7
Hub Contact Pressure (PSI)
14,715
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
17,542
Transmissible Torque (Ft.-Lbs.)
1005
Type
C405 Series
Hub Contact Pressure
14,715 psi
Flange Type
None
Maximum Transmitted Torque
1,005 ft-lb
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 2.362 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 14,715 psi, Maximum Transmitted Torque 1,005 ft-lb, Outside Diameter Tolerance +0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.