Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C405E-200 Keyless Locking Assembly

  • Mfr # C405E-200

  • Zoro # G6786857


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
2 in
Outside Dia. (In.)
3.15
Overall Length
2.913 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C405E-200
Zoro #
G6786857
UPC #
044861075852
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 in
Outside Dia. (In.)
3.15
Overall Length
2.913 in
Shaft Dia. (In.)
2
Bolt Size
M8 x 55
Outside Dia.
3.15 in
Outside Dia. Tolerance
+0.002 in
Overall Length (In.)
2.913
Shaft Dia. Tolerance
-0.002
Outside Diameter Tolerance
+0.002 in
Screw Thread Size
M8 x 55
Outside Diameter
3 9/64 in
For Bore Diameter
2 in
Overall Width
2.913 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
3,087 ft-lb
Transmissible Torque (Ft.-Lbs.)
3087
Hub Contact Pressure (PSI)
18,009
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C405 Series
Material
Steel
Transmissible Thrust (Lbs.)
37,041
Locking Bolt Quantity
8
Finish
Oil Dipped
Flange Type
None
System of Measurement
Inch
Maximum Transmitted Torque
3,087 ft-lb
Hub Contact Pressure
18,009 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,009 psi, Maximum Transmitted Torque 3,087 ft-lb, Outside Diameter Tolerance +0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.