Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C405E-287 Keyless Locking Assembly

  • Mfr # C405E-287

  • Zoro # G0209861


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
2 7/8 in
Outside Dia. (In.)
4.331
Overall Length
3.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C405E-287
Zoro #
G0209861
UPC #
044861076552
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 7/8 in
Outside Dia. (In.)
4.331
Overall Length
3.543 in
Overall Length (mm)
90
Shaft Dia. (In.)
2.875
Outside Dia.
4.331 in
Overall Length (In.)
3.543
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M10 x 60
Outside Dia. Tolerance
+0/-.002 in
Outside Diameter Tolerance
+0/-.002 in
Overall Width
3.543 in
For Bore Diameter
2 7/8 in
Outside Diameter
4 21/64 in
Screw Thread Size
M10 x 60

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
759 ft-lb
Agency Compliance
RoHS
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Hub Contact Pressure (PSI)
31,807.936
Finish
Oil Dipped
Type
C405 Series
Transmissible Thrust (Lbs.)
76,007.906
Transmissible Torque (Ft.-Lbs.)
759
Locking Bolt Quantity
10
Hub Contact Pressure
31,807.936 psi
Maximum Transmitted Torque
759 ft-lb
System of Measurement
Inch
Flange Type
None
Standards
ROHS

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,807.936 psi, Maximum Transmitted Torque 759 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.