Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C405E-343 Keyless Locking Assembly

  • Mfr # C405E-343

  • Zoro # G6485963


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
3 7/16 in
Outside Dia. (In.)
5.118
Overall Length
3.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C405E-343
Zoro #
G6485963
UPC #
044861076507
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
3 7/16 in
Outside Dia. (In.)
5.118
Overall Length
3.543 in
Bolt Size
M10 x 60
Outside Dia.
5.118 in
Shaft Dia. Tolerance
-0.002
Overall Length (In.)
3.543
Shaft Dia. (In.)
3.4375
Outside Dia. Tolerance
+0.003 in
Overall Width
3.543 in
For Bore Diameter
3 7/16 in
Outside Diameter
5 7/64 in
Outside Diameter Tolerance
+0.003 in
Screw Thread Size
M10 x 60

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
13,064 ft-lb
Locking Bolt Quantity
12
Material
Steel
Finish
Oil Dipped
Hub Contact Pressure (PSI)
21,441
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C405 Series
Transmissible Torque (Ft.-Lbs.)
13,064
Transmissible Thrust (Lbs.)
91,209
System of Measurement
Inch
Flange Type
None
Maximum Transmitted Torque
13,064 ft-lb
Hub Contact Pressure
21,441 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 5 7/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,441 psi, Maximum Transmitted Torque 13,064 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.