Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C405E-362 Keyless Locking Assembly

  • Mfr # C405E-362

  • Zoro # G0209800


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
3 5/8 in
Outside Dia. (In.)
5.118
Overall Length
3.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C405E-362
Zoro #
G0209800
UPC #
044861076255
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
3 5/8 in
Outside Dia. (In.)
5.118
Overall Length
3.543 in
Shaft Dia. (In.)
3.625
Overall Length (In.)
3.543
Outside Dia.
5.118 in
Bolt Size
M10 x 60
Overall Length (mm)
90
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Diameter
5 7/64 in
For Bore Diameter
3 5/8 in
Screw Thread Size
M10 x 60
Outside Diameter Tolerance
+0/-.002 in
Overall Width
3.543 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
1,148 ft-lb
Transmissible Thrust (Lbs.)
91,209.487
Agency Compliance
RoHS
Locking Bolt Quantity
12
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
1148
Material
Steel
Hub Contact Pressure (PSI)
30,272.38
Type
C405 Series
Maximum Transmitted Torque
1,148 ft-lb
Hub Contact Pressure
30,272.38 psi
Flange Type
None
Standards
ROHS
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 5 7/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 30,272.38 psi, Maximum Transmitted Torque 1,148 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.