Zoro Homepage

C405M-25X55 Metric Keyless Locking Assembly

  • Mfr # C405M-25X55

  • Zoro # G0209749


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
25 mm
Outside Dia. (In.)
2.165
Overall Length
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C405M-25X55
Zoro #
G0209749
UPC #
044861058503
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
25 mm
Outside Dia. (In.)
2.165
Overall Length
46 mm
Overall Length (In.)
1.811
Shaft Dia. (mm)
25
Outside Dia.
55 mm
Overall Length (mm)
46
Outside Dia. (mm)
55
Bolt Size
M6 x 35
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
0.984
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
55 mm
For Bore Diameter
25 mm
Overall Width
46 mm
Screw Thread Size
M6 x 35

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
51 ft-lb
Transmissible Thrust (Lbs.)
15,035.625
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
42,885.112
Transmissible Torque (Ft.-Lbs.)
51
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Type
C405 Series
Finish
Oil Dipped
Locking Bolt Quantity
6
System of Measurement
Metric
Flange Type
None
Hub Contact Pressure
42,885.112 psi
Standards
ROHS
Maximum Transmitted Torque
51 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 46 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 42,885.112 psi, Maximum Transmitted Torque 51 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.