Zoro Homepage

C405M-35X60 Metric Keyless Locking Assembly

  • Mfr # C405M-35X60

  • Zoro # G0209706


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
35 mm
Outside Dia. (In.)
2.362
Overall Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C405M-35X60
Zoro #
G0209706
UPC #
044861076682
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
35 mm
Outside Dia. (In.)
2.362
Overall Length
60 mm
Shaft Dia. (mm)
35
Bolt Size
M6 x 45
Outside Dia. Tolerance
+0/-.002 in
Overall Length (In.)
2.362
Outside Dia. (mm)
60
Shaft Dia. (In.)
1.378
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia.
60 mm
Overall Length (mm)
60
Outside Diameter
60 mm
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M6 x 45
Overall Width
60 mm
For Bore Diameter
35 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
84 ft-lb
Material
Steel
Type
C405 Series
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
84
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
25,226.537
Locking Bolt Quantity
7
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
17,541.563
System of Measurement
Metric
Standards
ROHS
Flange Type
None
Hub Contact Pressure
25,226.537 psi
Maximum Transmitted Torque
84 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 60 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 25,226.537 psi, Maximum Transmitted Torque 84 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.