Zoro Homepage

C405M-38X75 Metric Keyless Locking Assembly

  • Mfr # C405M-38X75

  • Zoro # G0209697


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
38 mm
Outside Dia. (In.)
2.953
Overall Length
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C405M-38X75
Zoro #
G0209697
UPC #
044861058510
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
38 mm
Outside Dia. (In.)
2.953
Overall Length
62 mm
Outside Dia. Tolerance
+0/-.002 in
Outside Dia. (mm)
75
Overall Length (In.)
2.441
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M8 x 45
Outside Dia.
75 mm
Overall Length (mm)
62
Shaft Dia. (mm)
38
Shaft Dia. (In.)
1.496
Overall Width
62 mm
For Bore Diameter
38 mm
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M8 x 45
Outside Diameter
75 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
168 ft-lb
Material
Steel
Finish
Oil Dipped
Hub Contact Pressure (PSI)
42,930.835
Locking Bolt Quantity
7
Agency Compliance
RoHS
Transmissible Thrust (Lbs.)
32,411.231
Transmissible Torque (Ft.-Lbs.)
168
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C405 Series
System of Measurement
Metric
Flange Type
None
Hub Contact Pressure
42,930.835 psi
Standards
ROHS
Maximum Transmitted Torque
168 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 62 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 42,930.835 psi, Maximum Transmitted Torque 168 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.