Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-068 Keyless Rigid Coupling

  • Mfr # C600E-068

  • Zoro # G0209566


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
11/16 in
Material - Couplings
Steel
Outside Dia.
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-068
Zoro #
G0209566
UPC #
044861048689
Country of Origin
Italy

Dimensions

Bore Dia.
11/16 in
Outside Dia.
52 mm
Overall Length
34 mm
Length through Bore
(3) Locking Screw
Screw Length
30 mm
Coupling Length
1.34 in
Outside Diameter
Oil Dipped

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Type
C600 Series
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
184 ft-lbs
Screw Material
11/16 in
Zero Backlash
Inch
Number of Locking Screws
M6
Included Screws
2.05 in
Maximum Speed
0.69 in
Resistance Properties
Round
Bore Type
9 ft-lb
Maximum Torque
1.18 in
Overhung Load Capacity
+0.000 in / -0.003 in
Fastener Tightening Torque
184 ft-lb
For Motion Type
3
Coupling Material
Carbon Steel

Description

Keyless Rigid Coupling, Coupling Length 1.34 in, Coupling Material Carbon Steel, Included Screws 2.05 in, For Motion Type 3, Zero Backlash Inch, Screw Material 11/16 in, Maximum Speed 0.69 in, Resistance Properties Round, Maximum Torque 1.18 in, Fastener Tightening Torque 184 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.003 in, Bore Type 9 ft-lb, System of Measurement Metric, Length through Bore (3) Locking Screw, Screw Length 30 mm, Number of Locking Screws M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.