Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-143 Keyless Rigid Coupling

  • Mfr # C600E-143

  • Zoro # G0209450


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
1 7/16 in
Material - Couplings
Steel
Outside Dia.
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-143
Zoro #
G0209450
UPC #
044861048818
Country of Origin
Italy

Dimensions

Bore Dia.
1 7/16 in
Outside Dia.
96 mm
Overall Length
56 mm
Length through Bore
(7) Locking Screw
Screw Length
45 mm
Outside Diameter
Oil Dipped
Coupling Length
2.21 in

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
C600 Series
Material
Steel
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Rated Torque
1721 ft-lbs
Screw Material
1 7/16 in
Fastener Tightening Torque
1,721 ft-lb
Maximum Torque
1.97 in
Coupling Material
Carbon Steel
Resistance Properties
Round
For Motion Type
7
Included Screws
3.78 in
Bore Type
22 ft-lb
Zero Backlash
Inch
Maximum Speed
1.44 in
Number of Locking Screws
M8
Overhung Load Capacity
+0.000 in / -0.006 in

Description

Keyless Rigid Coupling, Coupling Length 2.21 in, Coupling Material Carbon Steel, Included Screws 3.78 in, For Motion Type 7, Zero Backlash Inch, Screw Material 1 7/16 in, Maximum Speed 1.44 in, Resistance Properties Round, Maximum Torque 1.97 in, Fastener Tightening Torque 1,721 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (7) Locking Screw, Screw Length 45 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.