Zoro Homepage

C600E-150 Keyless Rigid Coupling

  • Mfr # C600E-150

  • Zoro # G0209441


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
1 1/2 in
Material - Couplings
Steel
Outside Dia.
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-150
Zoro #
G0209441
UPC #
044861048825
Country of Origin
Italy

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
96 mm
Overall Length
56 mm
Length through Bore
(7) Locking Screw
Outside Diameter
Oil Dipped
Screw Length
45 mm
Coupling Length
2.21 in

Description

Keyless Rigid Coupling, Coupling Length 2.21 in, Coupling Material Carbon Steel, Included Screws 3.78 in, For Motion Type 7, Zero Backlash Inch, Screw Material 1 1/2 in, Maximum Speed 1.5 in, Resistance Properties Round, Maximum Torque 1.97 in, Fastener Tightening Torque 1,796 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (7) Locking Screw, Screw Length 45 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.