Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-193 Keyless Rigid Coupling

  • Mfr # C600E-193

  • Zoro # G0209399


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
1 15/16 in
Material - Couplings
Steel
Outside Dia.
112 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C600E-193
Zoro #
G0209399
UPC #
044861048870
Country of Origin
Italy

Dimensions

Bore Dia.
1 15/16 in
Outside Dia.
112 mm
Overall Length
68 mm
Length through Bore
(10) Locking Screw
Coupling Length
2.68 in
Screw Length
50 mm
Outside Diameter
Oil Dipped

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Material
Steel
Type
C600 Series
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
3314 ft-lbs
Screw Material
1 15/16 in
Fastener Tightening Torque
3,314 ft-lb
Overhung Load Capacity
+0.000 in / -0.006 in
Coupling Material
Carbon Steel
For Motion Type
10
Resistance Properties
Round
Number of Locking Screws
M8
Bore Type
22 ft-lb
Maximum Speed
1.94 in
Zero Backlash
Inch
Included Screws
4.41 in
Maximum Torque
2.36 in

Description

Keyless Rigid Coupling, Coupling Length 2.68 in, Coupling Material Carbon Steel, Included Screws 4.41 in, For Motion Type 10, Zero Backlash Inch, Screw Material 1 15/16 in, Maximum Speed 1.94 in, Resistance Properties Round, Maximum Torque 2.36 in, Fastener Tightening Torque 3,314 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (10) Locking Screw, Screw Length 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.