Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-200 Keyless Rigid Coupling

  • Mfr # C600E-200

  • Zoro # G0209380


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
2 in
Material - Couplings
Steel
Outside Dia.
112 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-200
Zoro #
G0209380
UPC #
044861048887
Country of Origin
Italy

Dimensions

Bore Dia.
2 in
Outside Dia.
112 mm
Overall Length
68 mm
Length through Bore
(10) Locking Screw
Coupling Length
2.68 in
Screw Length
50 mm
Outside Diameter
Oil Dipped

Details

Item
Keyless Rigid Coupling
Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Type
C600 Series
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
3421 ft-lbs
Screw Material
2 in
Number of Locking Screws
M8
Included Screws
4.41 in
Zero Backlash
Inch
Resistance Properties
Round
For Motion Type
10
Maximum Speed
2 in
Maximum Torque
2.36 in
Overhung Load Capacity
+0.000 in / -0.006 in
Coupling Material
Carbon Steel
Fastener Tightening Torque
3,421 ft-lb
Bore Type
22 ft-lb

Description

Keyless Rigid Coupling, Coupling Length 2.68 in, Coupling Material Carbon Steel, Included Screws 4.41 in, For Motion Type 10, Zero Backlash Inch, Screw Material 2 in, Maximum Speed 2 in, Resistance Properties Round, Maximum Torque 2.36 in, Fastener Tightening Torque 3,421 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (10) Locking Screw, Screw Length 50 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.