Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-218 Keyless Rigid Coupling

  • Mfr # C600E-218

  • Zoro # G0209365


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
2 3/16 in
Material - Couplings
Steel
Outside Dia.
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-218
Zoro #
G0209365
UPC #
044861048900
Country of Origin
Italy

Dimensions

Bore Dia.
2 3/16 in
Outside Dia.
120 mm
Overall Length
78 mm
Length through Bore
(12) Locking Screw
Screw Length
55 mm
Outside Diameter
Oil Dipped
Coupling Length
3.07 in

Details

Item
Keyless Rigid Coupling
Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
C600 Series
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Rated Torque
4490 ft-lbs
Screw Material
2 3/16 in
Number of Locking Screws
M8
Overhung Load Capacity
+0.000 in / -0.006 in
Maximum Torque
2.76 in
Coupling Material
Carbon Steel
Resistance Properties
Round
For Motion Type
12
Bore Type
22 ft-lb
Fastener Tightening Torque
4,490 ft-lb
Zero Backlash
Inch
Maximum Speed
2.19 in
Included Screws
4.72 in

Description

Keyless Rigid Coupling, Coupling Length 3.07 in, Coupling Material Carbon Steel, Included Screws 4.72 in, For Motion Type 12, Zero Backlash Inch, Screw Material 2 3/16 in, Maximum Speed 2.19 in, Resistance Properties Round, Maximum Torque 2.76 in, Fastener Tightening Torque 4,490 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 55 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.