Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-250 Keyless Rigid Coupling

  • Mfr # C600E-250

  • Zoro # G0209329


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
2 1/2 in
Material - Couplings
Steel
Outside Dia.
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-250
Zoro #
G0209329
UPC #
044861048955
Country of Origin
Italy

Dimensions

Bore Dia.
2 1/2 in
Outside Dia.
120 mm
Overall Length
78 mm
Length through Bore
(12) Locking Screw
Coupling Length
3.07 in
Screw Length
55 mm
Outside Diameter
Oil Dipped

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Type
C600 Series
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
5132 ft-lbs
Screw Material
2 1/2 in
For Motion Type
12
Overhung Load Capacity
+0.000 in / -0.006 in
Maximum Speed
2.5 in
Zero Backlash
Inch
Bore Type
22 ft-lb
Maximum Torque
2.76 in
Resistance Properties
Round
Coupling Material
Carbon Steel
Number of Locking Screws
M8
Included Screws
4.72 in
Fastener Tightening Torque
5,132 ft-lb

Description

Keyless Rigid Coupling, Coupling Length 3.07 in, Coupling Material Carbon Steel, Included Screws 4.72 in, For Motion Type 12, Zero Backlash Inch, Screw Material 2 1/2 in, Maximum Speed 2.5 in, Resistance Properties Round, Maximum Torque 2.76 in, Fastener Tightening Torque 5,132 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 55 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.