Zoro Homepage

C600E-268 Keyless Rigid Coupling

  • Mfr # C600E-268

  • Zoro # G0209295


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
2 11/16 in
Material - Couplings
Steel
Outside Dia.
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-268
Zoro #
G0209295
UPC #
044861048993
Country of Origin
Italy

Dimensions

Bore Dia.
2 11/16 in
Outside Dia.
148 mm
Overall Length
88 mm
Length through Bore
(12) Locking Screw
Screw Length
65 mm
Coupling Length
3.46 in
Outside Diameter
Oil Dipped

Description

Keyless Rigid Coupling, Coupling Length 3.46 in, Coupling Material Carbon Steel, Included Screws 5.83 in, For Motion Type 12, Zero Backlash Inch, Screw Material 2 11/16 in, Maximum Speed 2.69 in, Resistance Properties Round, Maximum Torque 3.15 in, Fastener Tightening Torque 8,597 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 44 ft-lb, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.