Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-275 Keyless Rigid Coupling

  • Mfr # C600E-275

  • Zoro # G0209286


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
2 3/4 in
Material - Couplings
Steel
Outside Dia.
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-275
Zoro #
G0209286
UPC #
044861049006
Country of Origin
Italy

Dimensions

Bore Dia.
2 3/4 in
Outside Dia.
148 mm
Overall Length
88 mm
Length through Bore
(12) Locking Screw
Screw Length
65 mm
Outside Diameter
Oil Dipped
Coupling Length
3.46 in

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
C600 Series
Material
Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
8797 ft-lbs
Screw Material
2 3/4 in
Maximum Torque
3.15 in
Coupling Material
Carbon Steel
Resistance Properties
Round
Zero Backlash
Inch
For Motion Type
12
Included Screws
5.83 in
Number of Locking Screws
M10
Overhung Load Capacity
+0.000 in / -0.006 in
Maximum Speed
2.75 in
Fastener Tightening Torque
8,797 ft-lb
Bore Type
44 ft-lb

Description

Keyless Rigid Coupling, Coupling Length 3.46 in, Coupling Material Carbon Steel, Included Screws 5.83 in, For Motion Type 12, Zero Backlash Inch, Screw Material 2 3/4 in, Maximum Speed 2.75 in, Resistance Properties Round, Maximum Torque 3.15 in, Fastener Tightening Torque 8,797 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 44 ft-lb, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 65 mm, Number of Locking Screws M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.