Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600M-28 Metric Keyless Rigid Coupling

  • Mfr # C600M-28

  • Zoro # G0209207


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
28 mm
Material - Couplings
Steel
Outside Dia.
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600M-28
Zoro #
G0209207
UPC #
044861058848
Country of Origin
Italy

Dimensions

Bore Dia.
28 mm
Outside Dia.
66 mm
Overall Length
44 mm
Length through Bore
(7) Locking Screw
Coupling Length
43.9 mm
Outside Diameter
Oil Dipped
Screw Length
35 mm

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Type
C600 Series
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Rated Torque
687 ft-lbs
Screw Material
28 mm
Zero Backlash
Metric
Fastener Tightening Torque
931 N-m
For Motion Type
7
Included Screws
66 mm
Coupling Material
Carbon Steel
Bore Type
12 N-m
Resistance Properties
Round
Overhung Load Capacity
+0.000 mm / -0.152 mm
Maximum Speed
28 mm
Maximum Torque
38.1 mm
Number of Locking Screws
M6

Description

Keyless Rigid Coupling, Coupling Length 43.9 mm, Coupling Material Carbon Steel, Included Screws 66 mm, For Motion Type 7, Zero Backlash Metric, Screw Material 28 mm, Maximum Speed 28 mm, Resistance Properties Round, Maximum Torque 38.1 mm, Fastener Tightening Torque 931 N-m, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 mm / -0.152 mm, Bore Type 12 N-m, System of Measurement Metric, Length through Bore (7) Locking Screw, Screw Length 35 mm, Number of Locking Screws M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.