Zoro Homepage

C600M-40 Metric Keyless Rigid Coupling

  • Mfr # C600M-40

  • Zoro # G0209146


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
40 mm
Material - Couplings
Steel
Outside Dia.
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600M-40
Zoro #
G0209146
UPC #
044861058916
Country of Origin
Italy

Dimensions

Bore Dia.
40 mm
Outside Dia.
96 mm
Overall Length
56 mm
Length through Bore
(7) Locking Screw
Coupling Length
56.1 mm
Screw Length
45 mm
Outside Diameter
Oil Dipped

Description

Keyless Rigid Coupling, Coupling Length 56.1 mm, Coupling Material Carbon Steel, Included Screws 96 mm, For Motion Type 7, Zero Backlash Metric, Screw Material 40 mm, Maximum Speed 40 mm, Resistance Properties Round, Maximum Torque 50 mm, Fastener Tightening Torque 2,557 N-m, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 mm / -0.152 mm, Bore Type 30 N-m, System of Measurement Metric, Length through Bore (7) Locking Screw, Screw Length 45 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.