Zoro Homepage

C600M-51 Metric Keyless Rigid Coupling

  • Mfr # C600M-51

  • Zoro # G0209119


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
51 mm
Material - Couplings
Steel
Outside Dia.
112 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600M-51
Zoro #
G0209119
UPC #
044861058947
Country of Origin
Italy

Dimensions

Bore Dia.
51 mm
Outside Dia.
112 mm
Overall Length
68 mm
Length through Bore
(10) Locking Screw
Outside Diameter
Oil Dipped
Screw Length
50 mm
Coupling Length
68.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Keyless
Item
Keyless Rigid Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Type
C600 Series
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
3434 ft-lbs
Screw Material
51 mm
For Motion Type
10
Bore Type
30 N-m
Maximum Torque
59.9 mm
Zero Backlash
Metric
Fastener Tightening Torque
4,656 N-m
Coupling Material
Carbon Steel
Overhung Load Capacity
+0.000 mm / -0.152 mm
Number of Locking Screws
M8
Resistance Properties
Round
Maximum Speed
51 mm
Included Screws
112 mm

Description

Keyless Rigid Coupling, Coupling Length 68.1 mm, Coupling Material Carbon Steel, Included Screws 112 mm, For Motion Type 10, Zero Backlash Metric, Screw Material 51 mm, Maximum Speed 51 mm, Resistance Properties Round, Maximum Torque 59.9 mm, Fastener Tightening Torque 4,656 N-m, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 mm / -0.152 mm, Bore Type 30 N-m, System of Measurement Metric, Length through Bore (10) Locking Screw, Screw Length 50 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.