Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600M-65 Metric Keyless Rigid Coupling

  • Mfr # C600M-65

  • Zoro # G0209067


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
65 mm
Material - Couplings
Steel
Outside Dia.
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600M-65
Zoro #
G0209067
UPC #
044861059005
Country of Origin
Italy

Dimensions

Bore Dia.
65 mm
Outside Dia.
148 mm
Overall Length
88 mm
Length through Bore
(12) Locking Screw
Coupling Length
87.9 mm
Outside Diameter
Oil Dipped
Screw Length
65 mm

Details

Item
Keyless Rigid Coupling
Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
C600 Series
Material
Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
8186 ft-lbs
Screw Material
65 mm
Zero Backlash
Metric
Number of Locking Screws
M10
For Motion Type
12
Resistance Properties
Round
Included Screws
148.1 mm
Coupling Material
Carbon Steel
Overhung Load Capacity
+0.000 mm / -0.152 mm
Fastener Tightening Torque
11,099 N-m
Maximum Torque
80 mm
Bore Type
60 N-m
Maximum Speed
65 mm

Description

Keyless Rigid Coupling, Coupling Length 87.9 mm, Coupling Material Carbon Steel, Included Screws 148.1 mm, For Motion Type 12, Zero Backlash Metric, Screw Material 65 mm, Maximum Speed 65 mm, Resistance Properties Round, Maximum Torque 80 mm, Fastener Tightening Torque 11,099 N-m, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 mm / -0.152 mm, Bore Type 60 N-m, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 65 mm, Number of Locking Screws M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.