Zoro Homepage

C600M-68 Metric Keyless Rigid Coupling

  • Mfr # C600M-68

  • Zoro # G0209058


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
68 mm
Material - Couplings
Steel
Outside Dia.
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600M-68
Zoro #
G0209058
UPC #
044861059012
Country of Origin
Italy

Dimensions

Bore Dia.
68 mm
Outside Dia.
148 mm
Overall Length
88 mm
Length through Bore
(12) Locking Screw
Outside Diameter
Oil Dipped
Coupling Length
87.9 mm
Screw Length
65 mm

Description

Keyless Rigid Coupling, Coupling Length 87.9 mm, Coupling Material Carbon Steel, Included Screws 148.1 mm, For Motion Type 12, Zero Backlash Metric, Screw Material 68 mm, Maximum Speed 68 mm, Resistance Properties Round, Maximum Torque 80 mm, Fastener Tightening Torque 11,611 N-m, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 mm / -0.152 mm, Bore Type 60 N-m, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 65 mm, Number of Locking Screws M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.