Zoro Homepage

C600M-8 Metric Keyless Rigid Coupling

  • Mfr # C600M-8

  • Zoro # G6764067


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.378 in
Material
Steel
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
46 ft-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600M-8
Zoro #
G6764067
UPC #
44861059081
Country of Origin
Italy

Dimensions

Outside Dia.
1.378 in

Details

Material
Steel
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Rated Torque
46 ft-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.