Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C733M-18 Metric Shrink Disc Standard Duty

  • Mfr # C733M-18

  • Zoro # G0208951


product price: $54.29
/ea

Key Features

Keyless Bushing Type
Shrink Disc
Keyless Bushing Series
C733
For Shaft Dia. - Bushings
18 mm
Outside Dia. (In.)
1.732
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C733M-18
Zoro #
G0208951
UPC #
044861084717
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
18 mm
Outside Dia. (In.)
1.732
Overall Length
12 mm
Outside Dia. Tolerance
+0/-.002 in
Overall Length (In.)
0.472
Shaft Dia. (mm)
18
Outside Dia.
1.732 in
Shaft Dia. (In.)
0.709
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (mm)
12
Bolt Size
M5 x 16
Screw Thread Size
M5 x 16
For Bore Diameter
18 mm
Overall Width
12 mm
Outside Diameter
1 23/32 in
Outside Diameter Tolerance
+0/-.002 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Shrink Disc
Keyless Bushing Series
C733
Material - Bushings
Steel
Finish
Oil Dipped
Material
Steel
Locking Bolt Quantity
4
Agency Compliance
RoHS
Type
C733 Series
Withstand Temp. (Deg. F)
Up to 400 Degrees F
System of Measurement
Metric
Standards
ROHS
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 18 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 1 23/32 in, Overall Width 12 mm, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.