Zoro Homepage

C733M-62 Metric Shrink Disc Standard Duty

  • Mfr # C733M-62

  • Zoro # G0208875


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Shrink Disc
Keyless Bushing Series
C733
For Shaft Dia. - Bushings
62 mm
Outside Dia. (In.)
4.331
Overall Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C733M-62
Zoro #
G0208875
UPC #
044861084670
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
62 mm
Outside Dia. (In.)
4.331
Overall Length
23 mm
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (In.)
0.906
Overall Length (mm)
23
Shaft Dia. (In.)
2.441
Outside Dia.
4.331 in
Bolt Size
M6 x 25
Shaft Dia. (mm)
62
Outside Diameter
4 21/64 in
Screw Thread Size
M6 x 25
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
62 mm
Overall Width
23 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Shrink Disc
Keyless Bushing Series
C733
Material - Bushings
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Agency Compliance
RoHS
Finish
Oil Dipped
Type
C733 Series
Locking Bolt Quantity
10
Material
Steel
Standards
ROHS
System of Measurement
Metric
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 62 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 4 21/64 in, Overall Width 23 mm, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.