C733M-85 Shrink Disc Standard Duty
Mfr # C733M-85
Zoro # G0208839
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Keyless Bushing Type
Shrink Disc
Keyless Bushing Series
C733
For Shaft Dia. - Bushings
85 mm
Overall Length
1.705 in
Material - Bushings
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C733M-85
Zoro #
G0208839
UPC #
044861084823
Country of Origin
Italy
Dimensions
For Shaft Dia. - Bushings
85 mm
Overall Length
1.705 in
Outside Dia.
155 mm
Shaft Dia. (mm)
85
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Overall Width
1.705 in
For Bore Diameter
85 mm
Outside Diameter
155 mm
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M8 x 30
Details
Item
Keyless Bushing
Keyless Bushing Type
Shrink Disc
Keyless Bushing Series
C733
Material - Bushings
Steel
Agency Compliance
RoHS
Finish
Oil Dipped
Type
C733 Series
Material
Steel
System of Measurement
Metric
Standards
ROHS
Flange Type
None
Description
Keyless Bushing, Flange Type None, For Bore Diameter 85 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 155 mm, Overall Width 1.705 in, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.