Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801E-068 Single Nut Locking Assembly

  • Mfr # C801E-068

  • Zoro # G5646973


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801E
For Shaft Dia. - Bushings
11/16 in
Overall Length
1.5 in
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801E-068
Zoro #
G5646973
UPC #
044861072929
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
11/16 in
Overall Length
1.5 in
Outside Dia. Tolerance
+0.003 in
Bolt Size
1-1/4 in
Outside Dia.
1.5 in
Shaft Dia. Tolerance
-0.003 in
Overall Width
1.5 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.003 in
For Bore Diameter
11/16 in
Screw Thread Size
1-1/4 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801E
Material - Bushings
Steel
Transmissible Torque
186 ft-lb
Hub Contact Pressure (PSI)
33,461
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Zinc Plated
Transmissible Thrust (Lbs.)
6,504
Locking Bolt Quantity
1
Material
Steel
Hub Contact Pressure
33,461 psi
System of Measurement
Inch
Maximum Transmitted Torque
186 ft-lb
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 11/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.5 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 33,461 psi, Maximum Transmitted Torque 186 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.