C801E-256 Single Nut Locking Assembly
Mfr # C801E-256
Zoro # G7686301
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801E
For Shaft Dia. - Bushings
2 9/16 in
Overall Length
4.063 in
Material - Bushings
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C801E-256
Zoro #
G7686301
UPC #
044861072875
Country of Origin
Italy
Dimensions
For Shaft Dia. - Bushings
2 9/16 in
Overall Length
4.063 in
Shaft Dia. Tolerance
-0.003 in
Outside Dia. Tolerance
+0.003 in
Outside Dia.
3.625 in
Bolt Size
3-1/4 in
For Bore Diameter
2 9/16 in
Overall Width
4.063 in
Outside Diameter
3 5/8 in
Screw Thread Size
3-1/4 in
Outside Diameter Tolerance
+0.003 in
Description
Keyless Bushing, Flange Type None, For Bore Diameter 2 9/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3 5/8 in, Overall Width 4.063 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 5,319 psi, Maximum Transmitted Torque 1,303 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.