Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-015 Metric Single Nut Locking Assembly

  • Mfr # C801M-015

  • Zoro # G4865819


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
15 mm
Overall Length
38.1 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-015
Zoro #
G4865819
UPC #
044861076170
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
15 mm
Overall Length
38.1 mm
Shaft Dia. (mm)
15
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
38
Outside Dia.
38 mm
Bolt Size
32mm
Overall Length (mm)
38.1
Outside Dia. Tolerance
+0.003 in
Outside Diameter Tolerance
+0.003 in
Screw Thread Size
32mm
Outside Diameter
38 mm
Overall Width
38.1 mm
For Bore Diameter
15 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
161 ft-lb
Transmissible Torque (Ft.-Lbs.)
626
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
39,013
Locking Bolt Quantity
1
Material
Steel
Finish
Zinc Plated
Transmissible Thrust (Lbs.)
6,525
System of Measurement
Metric
Hub Contact Pressure
39,013 psi
Flange Type
None
Maximum Transmitted Torque
161 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 15 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 38 mm, Overall Width 38.1 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 39,013 psi, Maximum Transmitted Torque 161 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.