Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-022 Metric Single Nut Locking Assembly

  • Mfr # C801M-022

  • Zoro # G4787373


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
22 mm
Overall Length
47.6 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-022
Zoro #
G4787373
UPC #
044861076248
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
22 mm
Overall Length
47.6 mm
Bolt Size
38mm
Overall Length (mm)
47.6
Outside Dia. Tolerance
+0.003 in
Outside Dia.
45 mm
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
45
Shaft Dia. (mm)
22
Overall Width
47.6 mm
Screw Thread Size
38mm
Outside Diameter Tolerance
+0.003 in
Outside Diameter
45 mm
For Bore Diameter
22 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
246 ft-lb
Locking Bolt Quantity
1
Material
Steel
Transmissible Thrust (Lbs.)
6,750
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
23,930
Transmissible Torque (Ft.-Lbs.)
1646
Finish
Zinc Plated
Flange Type
None
Hub Contact Pressure
23,930 psi
System of Measurement
Metric
Maximum Transmitted Torque
246 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 22 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 47.6 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 23,930 psi, Maximum Transmitted Torque 246 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.