C801M-030 Metric Single Nut Locking Assembly
Mfr # C801M-030
Zoro # G4865749
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
30 mm
Overall Length
57.2 mm
Material - Bushings
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C801M-030
Zoro #
G4865749
UPC #
044861076316
Country of Origin
Italy
Dimensions
For Shaft Dia. - Bushings
30 mm
Overall Length
57.2 mm
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
51
Shaft Dia. (mm)
30
Bolt Size
46mm
Outside Dia.
51 mm
Outside Dia. Tolerance
+0.003 in
Overall Length (mm)
57.2
For Bore Diameter
30 mm
Outside Diameter Tolerance
+0.003 in
Overall Width
57.2 mm
Screw Thread Size
46mm
Outside Diameter
51 mm
Description
Keyless Bushing, Flange Type None, For Bore Diameter 30 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 51 mm, Overall Width 57.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 17,404 psi, Maximum Transmitted Torque 381 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.