Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-036 Metric Single Nut Locking Assembly

  • Mfr # C801M-036

  • Zoro # G4774478


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
36 mm
Overall Length
69.9 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-036
Zoro #
G4774478
UPC #
044861076392
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
36 mm
Overall Length
69.9 mm
Outside Dia.
60.5 mm
Outside Dia. Tolerance
+0.003 in
Shaft Dia. (mm)
36
Bolt Size
50mm
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
60.5
Screw Thread Size
50mm
For Bore Diameter
36 mm
Outside Diameter Tolerance
+0.003 in
Overall Width
69.9 mm
Outside Diameter
60.5 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
462 ft-lb
Hub Contact Pressure (PSI)
9,717
Locking Bolt Quantity
1
Transmissible Thrust (Lbs.)
7,875
Finish
Zinc Plated
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
462
Material
Steel
Flange Type
None
System of Measurement
Metric
Hub Contact Pressure
9,717 psi
Maximum Transmitted Torque
462 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 36 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 69.9 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,717 psi, Maximum Transmitted Torque 462 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.