Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-038 Metric Single Nut Locking Assembly

  • Mfr # C801M-038

  • Zoro # G4768762


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
38 mm
Overall Length
69.9 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-038
Zoro #
G4768762
UPC #
044861076408
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
38 mm
Overall Length
69.9 mm
Outside Dia.
60.5 mm
Outside Dia. (mm)
60.5
Shaft Dia. (mm)
38
Outside Dia. Tolerance
+0.003 in
Bolt Size
50mm
Shaft Dia. Tolerance
-0.003 in
Overall Width
69.9 mm
Outside Diameter
60.5 mm
For Bore Diameter
38 mm
Screw Thread Size
50mm
Outside Diameter Tolerance
+0.003 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
487 ft-lb
Locking Bolt Quantity
1
Finish
Zinc Plated
Transmissible Thrust (Lbs.)
7,875
Hub Contact Pressure (PSI)
9,282
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Maximum Transmitted Torque
487 ft-lb
Flange Type
None
System of Measurement
Metric
Hub Contact Pressure
9,282 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 38 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 69.9 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,282 psi, Maximum Transmitted Torque 487 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.