Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-048 Metric Single Nut Locking Assembly

  • Mfr # C801M-048

  • Zoro # G4852388


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
48 mm
Overall Length
90.5 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-048
Zoro #
G4852388
UPC #
044861076477
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
48 mm
Overall Length
90.5 mm
Outside Dia. Tolerance
+0.003 in
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
73
Bolt Size
65mm
Outside Dia.
73 mm
Shaft Dia. (mm)
48
Overall Width
90.5 mm
Outside Diameter
73 mm
For Bore Diameter
48 mm
Screw Thread Size
65mm
Outside Diameter Tolerance
+0.003 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
1,005 ft-lb
Material
Steel
Locking Bolt Quantity
1
Finish
Zinc Plated
Transmissible Thrust (Lbs.)
12,825
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
1005
Hub Contact Pressure (PSI)
8,992
Hub Contact Pressure
8,992 psi
Maximum Transmitted Torque
1,005 ft-lb
Flange Type
None
System of Measurement
Metric

Description

Keyless Bushing, Flange Type None, For Bore Diameter 48 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 73 mm, Overall Width 90.5 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 8,992 psi, Maximum Transmitted Torque 1,005 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.