Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-060 Metric Single Nut Locking Assembly

  • Mfr # C801M-060

  • Zoro # G4835061


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
60 mm
Overall Length
98.4 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-060
Zoro #
G4835061
UPC #
044861076613
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
60 mm
Overall Length
98.4 mm
Outside Dia. (mm)
67.2
Shaft Dia. (mm)
60
Shaft Dia. Tolerance
-0.003 in
Outside Dia. Tolerance
+0.003 in
Outside Dia.
86 mm
Bolt Size
75mm
Outside Diameter Tolerance
+0.003 in
Screw Thread Size
75mm
Outside Diameter
86 mm
Overall Width
98.4 mm
For Bore Diameter
60 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
1,242 ft-lb
Locking Bolt Quantity
1
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Thrust (Lbs.)
12,600
Material
Steel
Finish
Zinc Plated
Hub Contact Pressure (PSI)
6,236
Flange Type
None
Hub Contact Pressure
6,236 psi
Maximum Transmitted Torque
1,242 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type None, For Bore Diameter 60 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 86 mm, Overall Width 98.4 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 6,236 psi, Maximum Transmitted Torque 1,242 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.