Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-075 Metric Single Nut Locking Assembly

  • Mfr # C801M-075

  • Zoro # G4817099


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
75 mm
Overall Length
108 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-075
Zoro #
G4817099
UPC #
044861076651
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
75 mm
Overall Length
108 mm
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
100
Outside Dia. Tolerance
+0.003 in
Shaft Dia. (mm)
75
Outside Dia.
100 mm
Overall Length (mm)
34
Bolt Size
90mm
Screw Thread Size
90mm
Outside Diameter Tolerance
+0.003 in
For Bore Diameter
75 mm
Overall Width
108 mm
Outside Diameter
100 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
1,535 ft-lb
Locking Bolt Quantity
1
Material
Steel
Transmissible Thrust (Lbs.)
12,375
Hub Contact Pressure (PSI)
4,496
Finish
Zinc Plated
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Flange Type
None
Hub Contact Pressure
4,496 psi
System of Measurement
Metric
Maximum Transmitted Torque
1,535 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 75 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 100 mm, Overall Width 108 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 4,496 psi, Maximum Transmitted Torque 1,535 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.